• The item cannot be ordered due to missing prices.

eSafe Multi-Link system with steel safety coupling, Number of distributor sockets: 2

Article no.: 080211 2

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection internal thread 1/2 in
Number of distributor sockets 2
Type of product Coupling

Identification & Classification

Article number 080211 2
EAN / GTIN 7391390286987
Manufacturer number 309029202
Manufacturer CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

The Multi-Link system combines optimum compressed air distribution and flexibility within a very small space. The system is suitable for compressed air distribution in both new and also existing workplaces. Assembly and installation times are reduced to a minimum. The connections can be rotated through 180°.
eSafe Multi-Link system with steel safety coupling 2 ISO B.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart