• The item cannot be ordered due to missing prices.

Air blow gun, Type: ALU

Article no.: 080118 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate at 6 bar 250 l/min
Type of product Pistol

Identification numbers & Classifications

Article number 080118 ALU
EAN / GTIN 4062406297558
Manufacturer number 080118 ALU

Description

Version:

Universally applicable, up to 10 bar operating pressure.

Supplied with:

With 1.5 mm standard nozzle. Supplied with male coupling 1/4 inch.

Note:

Suitable compressed air blow gun holders can be found under 080263 H1 and 955750.

Downloads & documents

Compare with similar products

This article


Recommendations


Air blow gun, Type: ALU

Air blow gun, Type: ALU

Height 45 mm
maximum operating pressure 15 bar 15 bar
Flow rate at 6 bar 250 l/min 330 l/min 330 l/min 250 l/min 367 l/min
Type of product Pistol Pistol Pistol Pistol Pistol Pistol

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart