• The item cannot be ordered due to missing prices.

7-piece nozzle set for compressed air blow gun, Type: AIR

Article no.: 080124 AIR

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 255 mm
Width 145 mm
Height 45 mm
Storage in ABS plastic box
Type of product Pistol

Identification & Classification

Article number 080124 AIR
EAN / GTIN 4062406270636
Manufacturer number 080124 AIR
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

7-piece plastic nozzle set. For blow guns GARANT up to 15 bar operating pressure.

Content:

Angled nozzle 100 mm 6 mm ⌀, angle plastic nozzle 100 mm 6 mm ⌀, low-noise OSHA plastic nozzles, wide angle nozzle, rubber nozzle as socket for long metal nozzle.

Warning:

Intended use
  • For use with compressed air.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use with liquids, other gases or compressed air bottles.
  • Do not make any unauthorised modifications.
  • Do not aim at people or animals.
  • Do not exceed the maximum permissible working pressure.
  • Do not kink hose or subject it to loads.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Not suitable for use by children.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart