• The item cannot be ordered due to missing prices.

Construction site & workshop compressor, Type: 700/90D

Article no.: 079842 700/90D
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation 700/90D
Power consumption 4 kW
maximum pressure (air) 11 bar
maximum suction rate 650 l/min
maximum filling rate 520 l/min
Pressure vessel volume 90 l
Weight 119 kg
Length 1,188 mm
Width 520 mm
Height 1,110 mm
AC supply voltage 380-415 V
Type of product Compressor

Identification numbers & Classifications

Article number 079842 700/90D
EAN / GTIN 4007430244833

Description

Version:

Powerful and robust compressor for demanding applications. Extremely high performance and long service life.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart