{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 250/24W | |
Power consumption | 1.5 kW | |
maximum pressure (air) | 8 bar | |
maximum suction rate | 220 l/min | |
maximum filling rate | 120 l/min | |
Pressure vessel volume | 24 l | |
Weight | 24 kg | |
Length | 620 mm | |
Width | 340 mm | |
Height | 580 mm | |
AC supply voltage | 230 V | |
Type of product | Compressor |
Article number | 079842 250/24W | |
EAN / GTIN | 4007430244413 |