{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | G2511-125 | |
Output power | 900 W | |
maximum speed | 12,000 min-1 | |
maximum air consumption | 1,020 l/min | |
Connection thread | BSP | |
Compressed air connection | 3/8 in | |
maximum vibration to EN | 6.5 m/s2 | |
recommended hose size (internal ⌀) | 13 mm | |
maximum disc ⌀ | 125 mm | |
Weight | 1.77 kg | |
Operating noise | 84 dB(A) | |
Type of product | Angle grinder |
Article number | 079312 G2511-125 | |
EAN / GTIN | 7322590042868 | |
Manufacturer number | 8423031700 |