• The item cannot be ordered due to missing prices.

Pneumatic angle grinder G2408-115

Article no.: 079312 G2408-115

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation G2408-115
Output power 350 W
maximum speed 12,000 min-1
maximum air consumption 786 l/min
Connection thread BSP
Compressed air connection 1/4 in
maximum vibration to EN 8,1 m/s2
recommended hose size (internal ⌀) 10 mm
maximum disc ⌀ 115 mm
Weight 0.9 kg
Operating noise 81 dB(A)
Type of product Angle grinder

Identification numbers & Classifications

Article number 079312 G2408-115
EAN / GTIN 7322590010065
Manufacturer number 8423031478

Description

Version:

Powerful angle grinder, whose operating speed under load scarcely dips when load is applied. The safety starter prevents accidental starting.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart