• The item cannot be ordered due to missing prices.

Industrial vacuum cleaner IVR-L65/20

Article no.: 078522 IVR-L65/20
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Power consumption 2,000 W
Container volume 65 l
Connection width DN50 mm
Length 730 mm
Width 570 mm
Height 1,330 mm
Cable length 6 m
Number of turbines 2
Air flow volume 100 l/s
Vacuum 220 mbar
Operating noise 70 dB(A)
Dust class − vacuum cleaner L
Weight 43 kg
Type of product Wet and dry vacuum cleaners
On/Off switch yes

Identification numbers & Classifications

Article number 078522 IVR-L65/20
EAN / GTIN 4054278695129
Manufacturer number 9.989-403.0

Description

Version:

Industrial vacuum cleaner suitable for vacuuming up and separating coolants, lubricating emulsions, water or oil with solids (e.g. metal chips).
  • Compact design and robust materials for the best movement characteristics.
  • Maximum flexibility in use and long working life for the oil-resistant power cable.
  • Suction is applied via a 360° rotatable hose connection on the suction head.
2-motor 2.4 kW industrial vacuum cleaner with tilting mobility trolley and 65 litre tank.

Supplied with:

With tilting chassis, and drain hose with level indicator. Without accessories. Suitable accessories can be found under No. 078524, 078529 and 078533.

Note:

A version with 100-litre stainless steel container can be found under No. 078522 size IVR-L100DP in our eShop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart