Set for vacuuming chips and liquids DN40

Article no.: 078529 DN40
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Nominal bore ⌀ of hose connection 40 mm
suitable for IVR-L40, IVR-L65/20
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078529 DN40
EAN / GTIN 4054278687407
Manufacturer number 9.989-657.0

Description

Suitable for:

Industrial vacuum cleaner No. 078522.

Supplied with:

1 PU suction hose (3 m) oil-resistant and cut-resistant, 1 angled manual tube, 1 extension tube, 1 floor nozzle, 1 nozzle elastic.

Note:

Reducer DN50 to DN40 can be found under No. 078533 size DN40.