{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 165 mm | |
Bore ⌀ | 15.87 mm | |
Suitable for material | wood | |
Number of teeth | 40 | |
Type of product | Circular saw blade |
Article number | 078212 165T40 | |
EAN / GTIN | 4002395369737 | |
Manufacturer number | 4932471312 |
This article |
Recommendations |
||
---|---|---|---|
Carbide saw blade, Type: 165T40 |
|||
Number of teeth | 40 | 40 | 40 |
Blade ⌀ D | 165 mm | 250 mm | 250 mm |
Bore ⌀ | 15.87 mm | 30 mm | 30 mm |
Width of cut B | 3.2 mm | 2.2 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9/46 and 2/10/60 mm | ||
Type of product | Circular saw blade | Circular saw blade | Circular saw blade |