• The item cannot be ordered due to missing prices.

TRINOX FLEX burnishing machine, Type: SET

Article no.: 077751 SET

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burnishing machine
Packaging Carrying case
Manufacturer's designation BSE 14-3 100 set
Power supply Mains operated
Power consumption 1,400 W
Speed range 1,000 min-1 - 3,500 min-1
Toolholder 19
Polishing tool length 100 mm
maximum polishing tool ⌀ 125 mm
Weight 2.9 kg
maximum vibration to EN 0 m/s2

Identification numbers & Classifications

Article number 077751 SET
EAN / GTIN 4030293187184
Manufacturer number 433438

Description

Version:

Powerful TRINOFLEX BSE 14-3 100 burnishing machine with constant-speed electronics.
  • Speed pre-selection and stability by means of a tacho generator.
  • Soft start, overload protection and restart inhibit after a power failure.
  • Electronics module completely encapsulated, thereby preventing damage by ingress of dust.
Unique tool attachment with quick-release coupling for changing the modular attachments ”Burnishing” and ”Pipe linishing” without tools.

Application:

For burnishing, polishing, brushing, smoothing, rust removal and deburring.

Supplied with:

Burnishing machine BSE14-3 100, 1 burnishing attachment BS100.
Supplied with 1 pc. burnishing attachment BS 100, 1 pc. rubber air roller, 1 pc. air pump, 1 pc. abrasive fleece A 280/fine, 17-piece abrasive sleeve set, 1 pc. carrying case L-BOXX® 238.
15-piece abrasive sleeve set consisting of:
  • 1 pc. abrasive sleeve MESHFLEX A 400.
  • 3 pcs. each of abrasive sleeves ZIRCOFLEX P 80; P 120.
  • 3 pcs. abrasive sleeves CERAFLEX K 120.
  • 3 pcs. abrasive sleeves CORUFLEX P180.
  • 1 pc. each of superfinishing sleeve S600; S 1500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart