• The item cannot be ordered due to missing prices.

TRINOX FLEX burnishing machine BSE14-3

Article no.: 077751 BSE14-3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burnishing machine
Manufacturer's designation BSE 14-3 100
Power supply Mains operated
Power consumption 1,400 W
Speed range 1,000 min-1 - 3,500 min-1
Toolholder 19
Polishing tool length 100 mm
maximum polishing tool ⌀ 125 mm
Weight 2.9 kg
maximum vibration to EN 0 m/s2

Identification numbers & Classifications

Article number 077751 BSE14-3
EAN / GTIN 4030293187177
Manufacturer number 433411

Description

Version:

Powerful TRINOFLEX BSE 14-3 100 burnishing machine with constant-speed electronics.
  • Speed pre-selection and stability by means of a tacho generator.
  • Soft start, overload protection and restart inhibit after a power failure.
  • Electronics module completely encapsulated, thereby preventing damage by ingress of dust.

Application:

For burnishing, polishing, brushing, smoothing, rust removal and deburring.

Supplied with:

Burnishing machine BSE14-3 100, 1 burnishing attachment BS100.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart