• The item cannot be ordered due to missing prices.

Straight die grinder GGS8CE

Article no.: 077265 GGS8CE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GGS 8 CE
Power supply Mains operated
Power consumption 750 W
Speed range 2,500 min-1 - 8,000 min-1
maximum collet ⌀ 6 mm
Weight 1.7 kg
maximum vibration to EN < 2.5 m/s2
electronic speed pre-selection yes
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077265 GGS8CE
EAN / GTIN 3165140584852
Manufacturer number 0601222100

Description

Version:

Handy compact straight die grinder for versatile grinding operations.
  • Constant-speed electronics maintain constant speed even at high loads.
  • New clamping system for zero-play fixing of the grinding points for precise working.
  • Soft start and Kick-Back stop: If the machine senses a jam, it switches off immediately.
  • Switch-off carbon brushes for high protection of the motor.
  • Long working life thanks to direct cooling and double sealed ball bearings.
  • 6-speed pre-selection to cater for different materials.
  • With long slim grinding spindle − particularly suitable for use in inaccessible places.
  • High-torque 750 Watt motor for a high rate of progression of the work.
  • Reduced speed, suitable also for grinding stainless steel.

Supplied with:

Including collet 6 mm, 2 single open ended spanner AF 13 and AF 19.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart