• The item cannot be ordered due to missing prices.

Straight die grinder GGS30LS

Article no.: 077265 GGS30LS
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GGS 30 LS
Power supply Mains-powered
Power consumption 750 W
Speed range 7,000 min-1 - 33,000 min-1
maximum collet ⌀ 6 mm
Weight 1.7 kg
maximum vibration to EN 3 m/s2
Mains frequency 50 Hz
electronic speed pre-selection yes
Type of product Straight die grinder
Nominal voltage 230 V

Identification numbers & Classifications

Article number 077265 GGS30LS
EAN / GTIN 4053423237399

Description

Version:

Handy compact straight die grinder for versatile grinding operations.
  • Constant-speed electronics maintain constant speed even at high loads.
  • New clamping system for zero-play fixing of the grinding points for precise working.
  • Soft start and Kick-Back stop: If the machine senses a jam, it switches off immediately.
  • Switch-off carbon brushes for high protection of the motor.
  • Long working life thanks to direct cooling and double sealed ball bearings.
  • 6-speed pre-selection to cater for different materials.
Ideal for demanding metalwork and for grinding stone, even in confined spaces.

Supplied with:

Supplied with 6 mm collet, 2× AF 19 tightening wrenches.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart