• The item cannot be ordered due to missing prices.

Angle grinder WEV15-125

Article no.: 077132 WEV15-125

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation WEV 15-125 Quick
    Power supply Mains-powered
    Power consumption 1,550 W
    No load speed 2,800 min-1 - 11,000 min-1
    Connection thread M14
    maximum disc ⌀ 125 mm
    Weight 2.5 kg
    Cable length 4 m
    Soft start yes
    Restart block yes
    Special features Quick-change system
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077132 WEV15-125
    EAN / GTIN 4007430243751
    Manufacturer number 600468000

    Description

    Version:

    You set the limit – not your machine.
    With devices from 850 to 1,900 watts, you can find the right angle grinder for every requirement and application.
    Robust, powerful angle grinder with speed control for good work progress.
    • Metabo S-automatic mechanical safety shut-off: Minimizes kick-back when the disc is blocked.
    • Electronic overload protection, soft start and restart protection.
    • Gear housing can be mounted in 90° increments for left-handed operation or for cutting.
    • Constant speed under load.
    • Highest service life in extreme applications: Robust, powerful angle grinder with speed control and the highest power density in its class for good work progress.
    • Longer service life, more power: The Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque.
    • Tool-free, fast disc change at the touch of a button with the Metabo M-Quick system.
    • Protective hood that can be adjusted without tools; can be fixed in a torsion-proof manner.
    • Low-vibration additional handle Metabo VibraTech (MVT).
    • Switch-off carbon brushes to protect the motor.

    Supplied with:

    Supplied with torsion-resistant protective hood, clamping set, additional handle and two-pin wrench.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart