• The item cannot be ordered due to missing prices.

Angle grinder, Type: W850-125

Article no.: 077132 W850-125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation W 850-125
Power supply Mains-powered
Power consumption 850 W
No load speed 11,500 min-1
Connection thread M14
maximum disc ⌀ 125 mm
Weight 1.8 kg
Cable length 2.5 m
Restart block yes
Special features Restart inhibit
Type of product Angle grinder

Identification numbers & Classifications

Article number 077132 W850-125
EAN / GTIN 4007430338006
Manufacturer number 603608000

Description

Version:

You set the limit – not your machine.
With devices from 850 to 1,900 watts, you can find the right angle grinder for every requirement and application.
Handy compact angle grinder for light work.
  • Powerful motor with good overload capability.
  • Restart protection after power interruption.
  • Robust, universal and economical: Powerful angle grinder for every application.
  • Torsion-proof protective hood.

Supplied with:

Supplied with torsion-resistant protective hood, clamping set, additional handle and two-pin wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart