• The item cannot be ordered due to missing prices.

Hammer drill 230 V PLH32XE

Article no.: 075520 PLH32XE

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    Shank SDS Plus
    Manufacturer's designation PLH32XE
    Speed range 0 min-1 - 800 min-1
    maximum twist drill size ⌀ in steel 16 mm
    maximum twist drill size ⌀ in wood 40 mm
    maximum twist drill size ⌀ in concrete 32 mm
    maximum hammer rate 4,500 min-1
    Impact energy 3.8 J
    Power consumption 900 W
    Tool arbor shape SDS-Plus
    Weight 3.6 kg
    maximum vibration to EN 22 m/s2
    Quick-clamping chuck range 1.5 mm - 13 mm
    Suitable for material Masonry; Concrete; Stone
    Power supply Mains operated
    Type of product Hammer drill

    Identification numbers & Classifications

    Article number 075520 PLH32XE
    EAN / GTIN 4002395233342
    Manufacturer number 4933400069

    Description

    Version:

    • Sturdy hammer drill with pneumatic hammer action
    • SDS plus chuck.
    • High-strength metal gearbox casing.
    • Forward / reverse, hammer action on / off and electronic speed control.
    Mains combination hammer drill with high impact energy for drilling holes up to 32 mm in concrete. Power cable 4 m.
    • FIXTEC tool quick-change system for switching between the SDS-Plus chuck and the quick-release metal drill chuck, without using tools.
    • Zero rotation for easy chisel work.
    • Safety clutch protects user and machine if the drill jams.
    • AVS anti-vibration system.

    Advantage:

    Anti-vibration system.

    Supplied with:

    FIXTEC SDS-plus adapter, quick-change chuck 1.5 − 13 mm, additional handle with depth stop, drilling grease, transport case.

    Note:

    Suitable carbide hammer drills can be found from No. 787000. See from No. 073808 and No. 073840 for suitable replacement batteries and chargers.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart