• The item cannot be ordered due to missing prices.

Alternative article:

Drill GBM132RE

Article no.: 075420 GBM132RE

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation GBM 13-2 RE
    Power supply Mains operated
    Power consumption 750 W
    maximum speed 1st speed 1,000 min-1
    maximum speed 2nd speed 3,000 min-1
    Drill chuck adapter 1/2 inch − 20 UNF
    Chuck clamping range 1.5 mm - 13 mm
    Maximum twist drill size ⌀ in steel 1st speed 13 mm
    maximum twist drill size ⌀ in steel 2nd speed 8 mm
    maximum twist drill size ⌀ in wood 1st speed 32 mm
    maximum twist drill size ⌀ in wood 2nd speed 20 mm
    Suitable for material Steel
    Weight 2.4 kg
    maximum vibration to EN 7.5 m/s2
    Type of product Drill

    Identification numbers & Classifications

    Article number 075420 GBM132RE
    EAN / GTIN 3165140799737
    Manufacturer number 06011B2003

    Description

    Version:

    Hand-held power drill with 750-W motor and high torque for holes up to 13 mm in steel.
    • 2-speed gearbox.
    • Ball hearings and anti-friction bearings for precise work and long working life.
    • Small size of 29 mm across corners.
    • Stepless speed pre-selection with control wheel.
    • Control electronics for exact starts to holes.
    • Overload clutch to protect both user and machine.
    • Spindle neck ⌀ 43 mm (Euro standard) − can be used in a drill stand.
    • Reversible.
    • Softgrip.

    Advantage:

    Holes up to 13 mm Ø in steel.

    Supplied with:

    Supplied with 13 mm quick-change chuck, additional handle, depth stop 210 mm, L-BOXX 102.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart