• The item cannot be ordered due to missing prices.

Drill GBM10RE

Article no.: 075420 GBM10RE

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation GBM 10 RE
Power supply Mains operated
Power consumption 600 W
maximum speed 1st speed 2,600 min-1
Drill chuck adapter 1/2 inch − 20 UNF
Chuck clamping range 1 mm - 10 mm
Maximum twist drill size ⌀ in steel 1st speed 10 mm
maximum twist drill size ⌀ in wood 1st speed 25 mm
Suitable for material Steel
Weight 1.7 kg
maximum vibration to EN 4.8 m/s2
Type of product Drill

Identification numbers & Classifications

Article number 075420 GBM10RE
EAN / GTIN 3165140485968
Manufacturer number 0601473600

Description

Version:

Hand-held power drill with 600-W motor and high torque for holes up to 10 mm in steel.
  • Quick-release chuck for high precision and long working life.
  • Compact design and low weight.
  • Control electronics for exact starts to holes.
  • Reversible.
  • Softgrip.

Advantage:

Control electronics for precise spot drilling.

Supplied with:

Including quick-clamping drill chuck, 10 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart