• The item cannot be ordered due to missing prices.

LED cordless lamp 0 version without battery M18TAL

Article no.: 073211 M18TAL

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18TAL-0
ATEX zone no
Illumination 2,200 lm
Illumination step 2 1,100 lm
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Type of product Work lamp

Identification numbers & Classifications

Article number 073211 M18TAL
EAN / GTIN 4058546220792
Manufacturer number 4933464134

Description

Version:

Robust Li-Ion battery lights with high light intensity.
The floodlight offers complete 360-degree illumination and is an ideal solution for floodlighting including overhead working.

Suitable for:

Milwaukee 18 V batteries (No. 073816 MB18 and 073827 MB18).

Supplied with:

Cordless lamp without battery and without charger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart