• The item cannot be ordered due to missing prices.

LED cordless lamp 0 version without battery M18AL

Article no.: 073211 M18AL

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18AL-0
ATEX zone no
Illumination 1,500 lm
Illumination step 2 780 lm
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Overall length 220 mm
Weight without battery 1,700 g
Type of product Work lamp

Identification numbers & Classifications

Article number 073211 M18AL
EAN / GTIN 4002395380534
Manufacturer number 4932430392

Description

Version:

Robust Li-Ion battery lights with high light intensity.
  • Handy and very robust cordless lamp with high illumination intensity of 1500 Lumen.
  • 2 brightness levels.
  • Integral handle. Can be hung vertically and horizontally on a 13 mm ⌀ pipe.

Suitable for:

Milwaukee 18 V batteries (No. 073816 MB18 and 073827 MB18).

Supplied with:

Cordless lamp without battery and without charger.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart