{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | W 850-125 | |
Power supply | Mains-powered | |
Power consumption | 850 W | |
No load speed | 11,500 min-1 | |
Connection thread | M14 | |
maximum disc ⌀ | 125 mm | |
Weight | 1.8 kg | |
Cable length | 2.5 m | |
Restart block | yes | |
Special features | Restart inhibit | |
Type of product | Angle grinder |
Article number | 077132 W850-125 | |
EAN / GTIN | 4007430338006 | |
Manufacturer number | 603608000 |