{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | Carbide | |
Tooth pitch | 4.3 mm | |
Blade length | 150 mm | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 100 mm | |
Type of cutting | quick straight cutting (coarse); Plunge cutting | |
Number of blades | 1 | |
Type of product | Sabre saw blade |
Article number | 588710 956DHM-E | |
EAN / GTIN | 4059952534756 | |
Manufacturer number | 2608900385 |
This article |
Recommendations |
||
---|---|---|---|
Sabre saw blades set, Designation: 956DHM-E |
|||
Number of blades | 1 | 1 | 1 |
Blade length | 150 mm | 150 mm | 300 mm |
Saw blade material | Carbide | Carbide | Carbide |
Type of cutting | quick straight cutting (coarse); Plunge cutting | quick straight cutting (coarse) | straight cutting, fine; flush cutting |
Tooth pitch | 4.3 mm | 3.2 – 4.3 mm | 3.2 – 4.3 mm |
Worktop thickness (wood with metal inclusions) | < 100 mm | < 100 mm | < 250 mm |
Type of product | Sabre saw blade | Sabre saw blade | Sabre saw blade |