• The item cannot be ordered due to missing prices.

POLO SHIRT GREY L

Article no.: G09952 L

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour grey
Material 65/35% polycotton
Unisex size L
Cuff yes
Type of product Polo shirt

Identification numbers & Classifications

Article number G09952 L

Description

Version:

  • 200gms 65/35% polycotton
  • 3 Buttons
  • Cuffed sleeves
  • Side vents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart