• The item cannot be ordered due to missing prices.

POLO SHIRT GREY 3XL

Article no.: G09952 3XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Colour grey
    Material 65/35% polycotton
    Unisex size 3XL
    Cuff yes
    Type of product Polo shirt

    Identification numbers & Classifications

    Article number G09952 3XL

    Description

    Version:

    • 200gms 65/35% polycotton
    • 3 Buttons
    • Cuffed sleeves
    • Side vents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart