{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 3 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Working length | 30 mm | |
Overall length | 60 mm | |
Shank ⌀ | 3 mm | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 786000 3 | |
Manufacturer number | 4932363630 |