{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 14 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Working length | 90 mm | |
Overall length | 150 mm | |
Shank ⌀ | 10 mm | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 786000 14 | |
Manufacturer number | 4932363650 |
This article |
Recommendations |
|
---|---|---|
Carbide masonry drill, ⌀: 14mm |
on request
In stock
25 pieces in stock
€5.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | DIN 8039; ISO 5468 | DIN 8039; ISO 5468 |
Shank | Plain shank | Plain shank |
Tool material | Carbide | Carbide |
Type of product | Masonry drill | Masonry drill |