{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | 0.1 HR | |
Display | hardness value, scale, test force, holding time, tolerance check GO/NG, standard deviation | |
Test procedure | Rockwell | |
Manufacturer's designation | HR-320MS | |
Interface | RS232 interface; SPC / Digimatic | |
Power supply | Mains operated | |
Rockwell scales | A, B, C, D, E, F, G, HV, HBW, HRC, HRB, HS, MPa | |
Operation | motorised | |
Main load test force | 15; 30; 45; 60; 100; 150 kg | |
Pre-load test force | 3; 10 kg | |
maximum sample width | 180 mm | |
maximum sample height | 180 mm | |
Power supply | 100 − 240 V / 50 − 60 Hz | |
Length | 516 mm | |
Width | 235 mm | |
Height | 780 mm | |
Weight | 46 kg | |
Type of product | Hardness tester |
Article number | 495080 HR320 | |
Manufacturer number | 963-231D |