{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | 0.5 HR | |
Display | dial gauge | |
Test procedure | Rockwell | |
Manufacturer's designation | HR-110MR | |
Power supply | Mains operated | |
Rockwell scales | A, B, C, D, E, F, G, H, K, L, M, P, R, S, V | |
Operation | manual | |
Main load test force | 60; 100; 150 kg | |
Pre-load test force | 10 kg | |
maximum sample width | 180 mm | |
maximum sample height | 180 mm | |
Length | 512 mm | |
Width | 296 mm | |
Height | 780 mm | |
Weight | 49 kg | |
Type of product | Hardness tester |
Article number | 495080 HR110 | |
Manufacturer number | 963-210-20 |