{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 20 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 472 E | |
External ⌀ D | 41 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 308990 20 | |
EAN / GTIN | 2050001766427 | |
Manufacturer number | 13717012000 |
This article |
Recommendations |
||
---|---|---|---|
ER collet, ER 40, Nominal clamping ⌀ d: 20mm
on request
In stock
96 pieces in stock
32,10 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
173 pieces in stock
20,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
24,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 41 mm | 33 mm | 41 mm |
Overall length L | 46 mm | 40 mm | 46 mm |
Nominal clamping ⌀ d | 20 mm | 20 mm | 20 mm |
Standard | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm |
Type | 472 E | 470 E | 472 E |
Type of product | Collet | Collet | Collet |