{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 472 E | |
External ⌀ D | 41 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 308990 11 | |
EAN / GTIN | 2050001765352 | |
Manufacturer number | 13717011100 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |