{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | heavily interrupted | |
Chip breaker | ZC | |
Cutting speed vc main application | 80 m/min - 180 m/min | |
Groove width w | 14 mm | |
Corner radius R | 1.5 mm | |
CWTOL | 0.08 mm | |
fg | 0.22 mm/rev. - 0.45 mm/rev. | |
Grade | IC830 | |
RETOL | 0.05 mm | |
INSL | 161 mm | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Serie | DOVEIQGRIP | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | TIGER 1415Y-IQ IC830 | |
Type of product | Indexable insert for grooving |
Article number | 274149 14 | |
EAN / GTIN | 7291075316575 | |
Manufacturer number | 6411755 |