DOVEIQGRIP TIGER-IQ inserts 12 mm

Article no.: 274149 12
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
20 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions heavily interrupted
Chip breaker ZC
Cutting speed vc main application 80 m/min - 180 m/min
Groove width w 12 mm
Corner radius R 1.2 mm
CWTOL 0.08 mm
fg 0.2 mm/rev. - 0.4 mm/rev.
Grade IC830
RETOL 0.05 mm
INSL 14 mm
Number of changes/inserts 1
Indexable insert profile neutral
Serie DOVEIQGRIP
Finishing/roughing assignment Finishing
Manufacturer's designation TIGER 1212Y-IQ IC830
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 274149 12
EAN / GTIN 7291075316568
Manufacturer number 6411754

Description

Version:

Y chip breaker for general groove machining. Positive chip former. Soft cut.

Application:

For external grooving for high metal removal rates.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart