{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Groove width w | 5 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 32 mm | |
Head length L1 | 51 mm | |
B | 25 mm | |
Overall length L | 150 mm | |
OAH | 37 mm | |
WF | 26 mm | |
H | 25 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HFHR 25-180-5T32 | |
Type of product | Toolholder |
Article number | 273768 180-800 | |
EAN / GTIN | 7291075033472 | |
Manufacturer number | 2500067 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HELIGRIP HFHR compact toolholder reinforced 180-800 mm
on request
In stock
2 pieces in stock
204,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
159,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
174,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes |
Overall length L | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no |
Groove width w | 5 mm | 5 mm | 5 mm |
Application type | right-hand | right-hand | right-hand |
Grooving depth tmax | 32 mm | 15 mm | 25 mm |
Type of product | Toolholder | Boring bar | Boring bar |