HELI-GRIP HFH compact toolholder strengthened 40-48 mm

Article no.: 273769 40-48
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ area/ cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI-GRIP
    Groove width w 4 mm
    Application type left-hand
    Through-coolant no
    Grooving depth tmax 25 mm
    Head length L1 44 mm
    B 20 mm
    Overall length L 140 mm
    OAH 31 mm
    WF 20.6 mm
    H 20 mm
    axial grooving possible yes
    Manufacturer's designation HFHL 20-40-4T25
    Type of product Screw-on toolholder

    Identification numbers & Classifications

    Article number 273769 40-48
    EAN / GTIN 7291075032840

    Description

    Application:

    For axial grooving and facing.

    Suitable for:

    Cutting inserts No. 273403273413.

    Note:

    For left-hand compact toolholders, use left-hand inserts (type HGPL or HFPL).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart