{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | JETCROWN | |
Application type | left-hand | |
Through-coolant | yes | |
CUTDIA | 82 mm | |
OAH | 64 mm | |
LB | 53 mm | |
Manufacturer's designation | TGTBQ 25L-D82-ECD-JHP | |
Type of product | Toolholder |
Article number | 273609 25 | |
EAN / GTIN | 7291075442458 | |
Manufacturer number | 3400587 |