JETCROWN tool block 20 mm

Article no.: 273609 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series JETCROWN
    Application type left-hand
    Through-coolant yes
    CUTDIA 82 mm
    OAH 64 mm
    LB 53 mm
    Manufacturer's designation TGTBQ 20L-D82-ECD-JHP
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 273609 20
    EAN / GTIN 7291075442434
    Manufacturer number 3400572

    Description

    Application:

    For parting off and grooving with targeted cooling via JETCROWN quick-clamping crown.

    Note:

    Can only be used in conjunction with suitable JETCROWN quick-clamping crown No. 279950. Coolant transfer to the tool block is only possible via the G 1/8 inch hose coupling.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart