Screw-on toolholder 8/07 mm

Article no.: 260298 8/07
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 7 mm
Application type right-hand
Norm Works standard
Through-coolant no
ISO code toolholder SDACR/L 0808M07
suitable indexable insert DC.. 0702..
Functional width L4 8 mm
Head length L1 12.7 mm
Overall length L 150 mm
Pack of insert screws 269021 1
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260298 8/07
EAN / GTIN 4045197797841
Manufacturer number 260298 8/07

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart