{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 10 mm | |
Insert size | 7 mm | |
Application type | right-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | SDACR/L 1010M07 | |
suitable indexable insert | DC.. 0702.. | |
Functional width L4 | 10 mm | |
Head length L1 | 15 mm | |
Overall length L | 150 mm | |
Pack of insert screws | 269021 1 | |
Setting angle κ | 90 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260298 10/07 | |
EAN / GTIN | 4045197797858 | |
Manufacturer number | 260298 10/07 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |