{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PR | |
Cutting depth ap | 1.8 mm - 6 mm | |
Feed f | 0.2 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250786 HBT020 | |
EAN / GTIN | 4062406256531 | |
Manufacturer number | 250786 HBT020 |
This article |
Recommendations |
|||
---|---|---|---|---|
DNMG 150608, Grade: HBT020
on request
In stock
892 pieces in stock
€ 10,70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
784 pieces in stock
from
1
Pieces
€ 17,28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 14,40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
from
1
Pieces
€ 17,28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 14,40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
362 pieces in stock
€ 10,70
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Coating | TiCN | TiCN | TiCN | |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Chip breaker | PR | SG | GG | MR |
Feed f | 0.2 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.32 mm/rev. - 0.8 mm/rev. | 0.15 mm/rev. - 0.55 mm/rev. |
Main application | P | P | K | M |