DNMG 150608 HB7210-1

Article no.: 250862 HB7210-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €17.28 / Piece
  • from 10 Piece
    €14.40 / Piece
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade HB7210-1
Tool material Carbide
Coating TiCN
Main application K
Cutting conditions slightly interrupted
Chip breaker GG
Cutting depth ap 0.4 mm - 6.5 mm
Feed f 0.32 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250862 HB7210-1
EAN / GTIN 4062406059026
Manufacturer number 250862 HB7210-1

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart