{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | DNMG 150604 | |
Eckenradius | 0.4 mm | |
Sorte | PR005S | |
Tool material | Carbide | |
Coating | Megacoat Hard | |
Hauptanwendung | S | |
Schnittbedingung | continuous | |
Spanbrecher | MQ | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.03 mm/rev. - 0.12 mm/rev. | |
Cutting speed vc main application | 30 m/min - 90 m/min | |
Number of changes/inserts | 4 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250696 PR005S | |
EAN / GTIN | 4960664836574 | |
Manufacturer number | TLH02512 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |