{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | DNMG 150604 | |
Eckenradius | 0.4 mm | |
Sorte | CA025P | |
Tool material | Carbide | |
Coating | CVD | |
Hauptanwendung | P | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 105 m/min - 435 m/min | |
Number of changes/inserts | 4 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250696 CA025P | |
EAN / GTIN | 4960664857395 | |
Manufacturer number | TMH00026 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |