{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Type | UNI | |
Corner radius | 3.2 mm | |
Grade | IC830 | |
Tool material | Carbide | |
ISO code indexable insert | TDKT 150532-PDR | |
Number of changes/inserts | 3 | |
Geometry | PDR | |
Manufacturer's designation | HM390 TDKT 150532-PDR IC830 | |
Type of product | Indexable insert for milling |
Article number | 226588 UNI | |
EAN / GTIN | 7291075312867 | |
Manufacturer number | 5666731 |