{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Corner radius | 0.8 mm | |
Grade | IC830 | |
Tool material | Carbide | |
ISO code indexable insert | TPCT 1003PDR | |
Feed fz | 0.1 mm | |
Number of changes/inserts | 3 | |
Geometry | PDR | |
Manufacturer's designation | HM390 TPCT 1003PDR IC830 | |
Type of product | Indexable insert for milling |
Article number | 226507 INOX | |
EAN / GTIN | 7291075313635 | |
Manufacturer number | 5607515 |