TDKT 1505PDR GGG

Article no.: 226580 GGG
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
200 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Corner radius 0.8 mm
Grade IC5400
Tool material Carbide
ISO code indexable insert TDKT 1505PDR
Feed fz 0.15 mm
Number of changes/inserts 3
Geometry PDR
Manufacturer's designation HM390 TDKT 1505PDR IC5400
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226580 GGG
EAN / GTIN 7291075312782
Manufacturer number 5607679

Application Table

GG(G)
K
240
wet maximum
 
dry
 

Description

Version:

Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 13.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart