{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Type | INOX | |
Corner radius | 0.8 mm | |
Grade | IC830 | |
Tool material | Carbide | |
ISO code indexable insert | TDKR 150508PDRHM | |
Feed fz | 0.2 mm | |
Number of changes/inserts | 3 | |
Geometry | PDR-HM | |
Manufacturer's designation | HM390 TDKR 150508PDRHM IC830 | |
Type of product | Indexable insert for milling |
Article number | 226577 INOX | |
EAN / GTIN | 7291075312959 | |
Manufacturer number | 5668463 |