{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
ISO code indexable insert | SZMU 080408PNTR | |
Type | GG | |
Corner radius | 0.8 mm | |
Grade | IC5100 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Number of changes/inserts | 4 | |
Geometry | PNTR | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | S890 SZMU 080408PNTR IC5100 | |
Type of product | Indexable insert for milling |
Article number | 225808 GG | |
EAN / GTIN | 7291075460421 | |
Manufacturer number | 3426681 |
This article |
Recommendations |
|
---|---|---|
SZMU 080408PNTR, IC5100, Type: GG
on request
In stock
20 pieces in stock
€18.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,217 pieces in stock
from
1
Pieces
€12.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.80
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | SZMU 080408PNTR | SEKA 1204 AFTN |
Insert thickness E | 4.76 mm | 4.76 mm |
Tool material | Carbide | Carbide |
Grade | IC5100 | HB7710 |
Type | GG | GG |
Feed fz per tooth | 0.25 mm | 0.15 mm |
Type of product | Indexable insert for milling | Indexable insert for milling |