SZHU 080408PNR S

Article no.: 225807 S
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
210 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEODO
ISO code indexable insert SZHU 080408PNR
Type S
Corner radius 0.8 mm
Grade IC882
Tool material Carbide
Feed fz per tooth 0.12 mm
Number of changes/inserts 4
Geometry PNR
Insert thickness E 4.76 mm
Manufacturer's designation S890 SZHU 080408PNR IC882
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225807 S
EAN / GTIN 7291075460360
Manufacturer number 3404787

Application Table

Ti > 850 N/mm²
S
45
wet maximum
 
dry
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Special cutting edge geometry for smooth cutting to reduce power consumption during machining.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 5.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart