Pneumatic die grinder 51813

Article no.: 079441 51813
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output power 75 W
maximum speed 100,000 min-1
maximum air consumption 170 l/min
Connection thread NPT
Compressed air connection 1/4 in
Collet ⌀ 3 mm
Weight 0.4 kg
Operating noise 81 dB(A)
maximum vibration to EN < 2.5 m/s2
Length 135 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079441 51813
EAN / GTIN 616026518131
Manufacturer number 51813

Description

Version:

Dynabrade − pneumatic straight die grinder.
Versatile, smooth running straight die grinders of robust and ergonomic design, with soft grip.
Turbine-driven small straight die grinder with a maximum speed of 100,000 rpm. Equipped with high-quality high-speed bearings.

Application:

Use only oil-free compressed air. Do not add oil!

Supplied with:

Including the necessary coupling adaptors.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart